
Besa Tamburo 8 Pendant, Glitter Stone, Bronze Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4006GL-BR
Zoro # G315614944
product price:Â $535.50
/ea
Free Shipping & Returns
Key Features
Height
7.875 in
Shade Material
Glass
Glass Color
Crystal
Style
Contemporary
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-4006GL-BR
Zoro #
G315614944
UPC #
767893289935
Country of Origin
Turkey
Dimensions
Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Shade Material
Glass
Glass Color
Crystal
Style
Contemporary
Damp/Wet Rating
Damp
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Item
Pendant
Number of Lights
1
Fixture Wattage
100W
Finish
Glitter Stone
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
UL or ETL Listing
UL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.