Besa Tamburo 8 Pendant, Stone Gold Foil, Bronze Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-4006GS-BR

  • Zoro # G815615052


product price:  $535.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Fixture Wattage
100W
Shade Diameter
9.875 in
Finish
Stone Gold Foil
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4006GS-BR
Zoro #
G815615052
UPC #
767893289997
Country of Origin
Türkiye

Dimensions

Shade Diameter
9.875 in
Height
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Fixture Wattage
100W
Item
Pendant
Finish
Stone Gold Foil
Number of Lights
1
Dimmable
Yes
Material
Brass/Steel
Shade Material
Glass
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Gold
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.