Mitzi 10 Stem Pendant, Chartreuse, Black Finish, 1x9W LED

  • Mfr # 1TT-MITZI10CR-LED-BK
  • Zoro # G006142671
product price: 
$
1,074.99
/ea
Free Shipping & Returns

Key Features

Color
Chartreuse
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1TT-MITZI10CR-LED-BK
Zoro #
G006142671
UPC #
767893264253
Country of Origin
Germany
Color
Chartreuse
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
CRI
90+
Includes
Lamps
Lamp Quantity
1
Bulb Technology
LED
Rated Life
30,000 hr
Fixture Type
Stem
Material
Brass/Steel
Dimmable
Yes
Standards
UL; cUL
Housing Material
Brass/Steel
Max. Fixture Wattage
9W
Color Temperature
3000 K
Fixture Wattage
9W
Lumens
800
Shade Color
Green
Shade Finish
Chartreuse
Lamp Shape
T10
Fixture Socket Type
GU24

Dimensions

Maximum Hanging Length
10
Shade Diameter
9.875 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Length
9.875 in
Shade Height
8.5 in
Canopy/Fitter Height
0.625 in

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.