
Besa Tamburo 8 Pendant, Titan, Bronze Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4006TN-BR
Zoro # G015613445
product price:Â $481.50
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Material
Glass
Glass Color
Gray
Voltage
120V
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4006TN-BR
Zoro #
G015613445
UPC #
767893290238
Country of Origin
Turkey
Dimensions
Shade Diameter
9.875 in
Height
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Contemporary
Shade Material
Glass
Glass Color
Gray
Voltage
120V
Damp/Wet Rating
Damp
Fixture Wattage
100W
Material
Brass/Steel
Finish
Titan
Number of Lights
1
Dimmable
Yes
Item
Pendant
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.