Shop BESA LIGHTING
See all product information
Create Account
Karli Cord Pendant, Blue Cloud, Bronze Finish, 1x5W LED
- Mfr # 1XT-719886-LED-BR
- Zoro # G606142460
product price:
$
746.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Cloud
Height
7.5 in
Length
4 in
Width
4 in
Lamp Type
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-719886-LED-BR
- Zoro #
- G606142460
- UPC #
- 767893366681
- Country of Origin
- China
Dimensions
- Height
- 7.5 in
- Length
- 4 in
- Width
- 4 in
Details
- Color
- Blue Cloud
- Housing Finish
- Bronze
- Lamp Type
- T4
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Fixture Wattage
- 5W
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Material
- Brass/Aluminum
- Fixture Type
- Cord
- Series
- Karli
- Dimmable
- Yes
- Lamp Base
- GY6.35 Bi-pin
- Location Rating
- Dry
- Lamp Included
- Yes
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.