Besa Tamburo 8 Stem Pendant, Clear Stone, Black Finish, 1x 11W LED

  • Mfr # 1TT-400600-LED-BK

  • Zoro # G115615172


product price:  $1,390.99
/ea
Free Shipping & Returns

Key Features

Height
9.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-400600-LED-BK
Zoro #
G115615172
UPC #
767899297774
Country of Origin
China

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Clear Stone
Glass Color
Clear
Lighting Technology
LED
Color Temperature
3000K
Lamp Included
Yes
Material
Brass/Steel
Fixture Wattage
11W
Damp/Wet Rating
Damp
Lumens
1100
Dimmable
Yes
Rated Life
30000
CRI
90+
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.