Besa Tamburo 8 Stem Pendant, Stone Copper Foil, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-4006CS-BK

  • Zoro # G115615004


product price:  $1,190.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Voltage
120V
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4006CS-BK
Zoro #
G115615004
UPC #
767904297829
Country of Origin
Turkey

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Item
Pendant
Damp/Wet Rating
Damp
Style
Contemporary
Voltage
120V
Fixture Wattage
100W
Shade Material
Glass
Glass Color
Copper
Finish
Stone Copper Foil
Number of Lights
1
Material
Brass/Steel
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.