
Besa Tamburo 8 Stem Pendant, Stone Silver Foil, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-4006SS-BK
Zoro # G015613582
product price:Â $1,399.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Style
Contemporary
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4006SS-BK
Zoro #
G015613582
UPC #
767914297925
Country of Origin
Turkey
Dimensions
Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
100W
Style
Contemporary
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Silver
Finish
Stone Silver Foil
Number of Lights
1
Item
Pendant
Shade Material
Glass
Material
Brass/Steel
Dimmable
Yes
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.