Besa Tao 10 Pendant, Chalk, Black Finish, 1x 9W LED

  • Mfr # 1JT-1512KR-LED-BK

  • Zoro # G915613675


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Chalk
Glass Color
White
Voltage
120V
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-1512KR-LED-BK
Zoro #
G915613675
UPC #
767893289300
Country of Origin
Turkey

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Finish
Chalk
Glass Color
White
Voltage
120V
Lighting Technology
LED
Dimmable
Yes
Item
Pendant
Rated Life
30000
Damp/Wet Rating
Damp
CRI
90+
Lumens
800
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
9W
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.