
Besa Tao 10 Pendant, Opal Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1KX-151207-BK
Zoro # G915614986
product price: $432.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Finish
Opal Matte
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-151207-BK
Zoro #
G915614986
UPC #
767893294892
Country of Origin
China
Dimensions
Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Finish
Opal Matte
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Shade Material
Glass
Number of Lights
1
Style
Contemporary
Item
Pendant
Fixture Wattage
75W
Damp/Wet Rating
Damp
Glass Color
White
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.