Shop Z-LITE
See all product information
Create Account
Linden Modern Gold 1 Light Pendant
- Mfr # 1962P18-MGLD-LED
- Zoro # G422842797
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Color
Modern Gold
Height
10-1/2 in
Length
18 in
Width
18 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1962P18-MGLD-LED
- Zoro #
- G422842797
- UPC #
- 685659217025
- Country of Origin
- China
- Color
- Modern Gold
- Voltage
- 120V
- Shade Material
- Fabric + Glass
- Item
- Pendant
- Includes
- Installation hardware
- Material
- Steel
- Series
- Linden
- Damp/Wet Rating
- Damp
- Shade Finish
- White
- Standards
- CEC Listed; T24/JA8
Dimensions
- Height
- 10-1/2 in
- Length
- 18 in
- Width
- 18 in
Description
Embrace an iconic design in lighting with a single-light pendant offering plenty of versatility. A fresh motif blends modern gold finish steel framing with a fabric drum shade, as light flows through a glass bottom diffuser. This LED-integrated light fixture is dimmable to customize lighting levels.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.