
Besa Tao 10 Stem Pendant, Titan, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-1512TN-BK
Zoro # G115614199
product price:Â $815.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Damp/Wet Rating
Damp
Height
10.75 in
Glass Color
Gray
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-1512TN-BK
Zoro #
G115614199
UPC #
767893297404
Country of Origin
Turkey
Dimensions
Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Damp/Wet Rating
Damp
Glass Color
Gray
Material
Brass/Steel
Dimmable
Yes
Finish
Titan
Voltage
120V
Number of Lights
1
Shade Material
Glass
Fixture Wattage
100W
Item
Pendant
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.