Besa Tay Tay Pendant, Red Cloud, Black Finish, 1x 5W LED

  • Mfr # 1XT-5605RC-LED-BK

  • Zoro # G915615051


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Red
CRI
90+
Lamp Included
Yes
Lumens
550
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-5605RC-LED-BK
Zoro #
G915615051
UPC #
768512303902
Country of Origin
China

Dimensions

Shade Diameter
4.125 in
Height
3.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Red
CRI
90+
Lamp Included
Yes
Lumens
550
Shade Material
Glass
Color Temperature
3000K
Item
Pendant
Damp/Wet Rating
Dry
Number of Lights
1
Style
Contemporary
Fixture Wattage
5W
Voltage
12V
Material
Brass/Aluminum
Rated Life
25000
Dimmable
Yes
Finish
Red Cloud
Lighting Technology
LED
Fixture Finish
Black
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.