
Besa Tessa Pendant, Mocha, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-420183-BK
Zoro # G315614210
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
10.5 in
Glass Color
Almond
Fixture Wattage
75W
Dimmable
Yes
Finish
Mocha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-420183-BK
Zoro #
G315614210
UPC #
767893291051
Country of Origin
Turkey
Dimensions
Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Almond
Fixture Wattage
75W
Dimmable
Yes
Finish
Mocha
Material
Brass/Steel
Shade Material
Glass
Number of Lights
1
Voltage
120V
Style
Contemporary
Damp/Wet Rating
Damp
Item
Pendant
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.