Besa Tessa Pendant, Mocha, Black Finish, 1x 9W LED

  • Mfr # 1JT-420183-LED-BK

  • Zoro # G215614068


product price:  $337.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Material
Brass/Steel
Finish
Mocha
Fixture Wattage
9W
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-420183-LED-BK
Zoro #
G215614068
UPC #
767893291068
Country of Origin
Turkey

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Material
Brass/Steel
Finish
Mocha
Fixture Wattage
9W
Lighting Technology
LED
Lumens
800
Rated Life
30000
Dimmable
Yes
Item
Pendant
Lamp Included
Yes
Voltage
120V
Color Temperature
3000K
Damp/Wet Rating
Damp
CRI
90+
Glass Color
Almond
Shade Material
Glass
Number of Lights
1
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.