Besa Tessa Pendant, Mocha, Black Finish, 1x 9W LED

  • Mfr # 1KX-420183-LED-BK

  • Zoro # G415614882


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Diameter
10.5 in
Finish
Mocha
Material
Brass/Steel
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-420183-LED-BK
Zoro #
G415614882
UPC #
767893295622
Country of Origin
Turkey

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Voltage
120V
Item
Pendant
Finish
Mocha
Material
Brass/Steel
Rated Life
30000
Lighting Technology
LED
CRI
90+
Number of Lights
1
Damp/Wet Rating
Damp
Lumens
800
Lamp Included
Yes
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Fixture Wattage
9W
Color Temperature
3000K
Glass Color
Almond
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU24

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.