Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Tessa Stem Pendant, White, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1TT-420107-BK

  • Zoro # G815614093


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Shade Material
Glass
Style
Contemporary
Height
5.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-420107-BK
Zoro #
G815614093
UPC #
768004298822
Country of Origin
Turkey

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Shade Material
Glass
Style
Contemporary
Voltage
120V
Number of Lights
1
Fixture Wattage
75W
Glass Color
White
Material
Brass/Steel
Item
Pendant
Damp/Wet Rating
Damp
Finish
White
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.