Besa Timo 6 Pendant, Clear/White, Black Finish, 1x 9W LED

  • Mfr # 1XT-TIMO6WC-LED-BK

  • Zoro # G415615094


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Lumens
525
Finish
Clear/White
Style
Midcentury
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-TIMO6WC-LED-BK
Zoro #
G415615094
UPC #
768660304868
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Lumens
525
Finish
Clear/White
Style
Midcentury
Fixture Wattage
9W
Rated Life
25000
CRI
90+
Lighting Technology
LED
Item
Pendant
Number of Lights
1
Shade Material
Glass
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Color Temperature
3000K
Voltage
12V
Dimmable
Yes
Glass Color
Clear
UL or ETL Listing
ETL
Bulb Shape
MR16
Fixture Socket Type
GU5.3 Bi-pin
cUL or cETL Listing
cETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in

Description

Our Timo 6 LED Mini Pendant is equipped with a white capped conical clear shade, concealing a focused downlight source for effective task lighting. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.