
Besa Trilo 15 Pendant, Red Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-451331-BK
Zoro # G615614378
product price:Â $432.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Height
6 in
Style
Contemporary
Material
Brass/Steel
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-451331-BK
Zoro #
G615614378
UPC #
767893284442
Country of Origin
Turkey
Dimensions
Height
6 in
Shade Diameter
15 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Damp/Wet Rating
Damp
Finish
Red Matte
Dimmable
Yes
Glass Color
Red
Shade Material
Glass
Fixture Wattage
75W
Voltage
120V
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.