Besa Trilo 15 Stem Pendant, Blue Matte, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1TT-451323-BK

  • Zoro # G115614472


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Glass Color
Blue
Height
6 in
Shade Diameter
15 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-451323-BK
Zoro #
G115614472
UPC #
768039299177
Country of Origin
Turkey

Dimensions

Height
6 in
Shade Diameter
15 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Glass Color
Blue
Number of Lights
1
Item
Pendant
Material
Brass/Steel
Finish
Blue Matte
Voltage
120V
Fixture Wattage
75W
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19

Description

Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.