
Besa Trilo 7 Pendant, Champagne, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-271897-BK
Zoro # G715613431
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Lamp Included
Yes
Number of Lights
1
Dimmable
Yes
Fixture Wattage
50W
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-271897-BK
Zoro #
G715613431
UPC #
767893284459
Country of Origin
China
Dimensions
Height
3.125 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Lamp Included
Yes
Number of Lights
1
Item
Pendant
Dimmable
Yes
Fixture Wattage
50W
Style
Contemporary
Finish
Champagne
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Shade Material
Glass
Voltage
12V
Glass Color
Yellow
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
Description
Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any decor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.