Besa Trilo 7 Pendant, Frost, Black Finish, 1x 5W LED

  • Mfr # 1XT-271825-LED-BK

  • Zoro # G515613587


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Number of Lights
1
Lighting Technology
LED
Dimmable
Yes
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-271825-LED-BK
Zoro #
G515613587
UPC #
768446303245
Country of Origin
China

Dimensions

Height
3.125 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Number of Lights
1
Lighting Technology
LED
Dimmable
Yes
Shade Material
Glass
CRI
90+
Style
Contemporary
Rated Life
25000
Lamp Included
Yes
Finish
Frost
Voltage
12V
Material
Brass/Aluminum
Glass Color
White
Item
Pendant
Lumens
550
Damp/Wet Rating
Dry
Fixture Wattage
5W
Bulb Shape
T4
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.