Besa Vila Pendant, Honey, Black Finish, 1x 9W LED

  • Mfr # 1KX-4470HN-LED-BK

  • Zoro # G215613825


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Almond
Height
6.5 in
Finish
Honey
Lighting Technology
LED
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4470HN-LED-BK
Zoro #
G215613825
UPC #
767893295745
Country of Origin
China

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Item
Pendant
Glass Color
Almond
Finish
Honey
Lighting Technology
LED
CRI
90+
Style
Contemporary
Lumens
800
Fixture Wattage
9W
Dimmable
Yes
Voltage
120V
Material
Brass/Steel
Number of Lights
1
Lamp Included
Yes
Rated Life
30000
Damp/Wet Rating
Damp
Shade Material
Glass
Color Temperature
3000K
Fixture Socket Type
GU24
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.