Besa Vila Pendant, Marble Grigio, Black Finish, 1x 9W LED

  • Mfr # 1JT-4470MG-LED-BK

  • Zoro # G515614621


product price:  $360.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
3000K
Lumens
800
Finish
Marble Grigio
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4470MG-LED-BK
Zoro #
G515614621
UPC #
767893291204
Country of Origin
Turkey

Dimensions

Shade Diameter
7 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Color Temperature
3000K
Lumens
800
Finish
Marble Grigio
Voltage
120V
Fixture Wattage
9W
Material
Brass/Steel
Dimmable
Yes
CRI
90+
Shade Material
Glass
Damp/Wet Rating
Damp
Glass Color
White
Lamp Included
Yes
Rated Life
30000
Style
Contemporary
Number of Lights
1
Item
Pendant
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.