
Besa Vila Stem Pendant, Magma, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-4470MA-BK
Zoro # G915614610
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Shade Material
Glass
Material
Brass/Steel
Finish
Magma
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-4470MA-BK
Zoro #
G915614610
UPC #
767893275082
Country of Origin
Turkey
Dimensions
Shade Diameter
7 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Shade Material
Glass
Material
Brass/Steel
Finish
Magma
Style
Contemporary
Dimmable
Yes
Glass Color
Red
Item
Pendant
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
1
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.