Besa Vila Stem Pendant, Marble Grigio, Black Finish, 1x 9W LED

  • Mfr # 1TT-4470MG-LED-BK

  • Zoro # G415614615


product price:  $867.99
/ea
Free Shipping & Returns

Key Features

Lumens
800
Rated Life
30000
Color Temperature
3000K
Height
6.5 in
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4470MG-LED-BK
Zoro #
G415614615
UPC #
768038299161
Country of Origin
Turkey

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lumens
800
Rated Life
30000
Color Temperature
3000K
Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
Finish
Marble Grigio
CRI
90+
Dimmable
Yes
Glass Color
White
Voltage
120V
Style
Contemporary
Lighting Technology
LED
Material
Brass/Steel
Fixture Wattage
9W
Number of Lights
1
Lamp Included
Yes
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
UL or ETL Listing
UL
Fixture Finish
Black

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.