Plato Cord Pendant, Amber/Opal, Satin Nickel Finish, 1x5W LED
- Mfr # 1JT-PLATOAM-LED-SN
- Zoro # G406141427
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Height
12 in
Length
12 in
Width
5 in
Lamp Type
B10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-PLATOAM-LED-SN
- Zoro #
- G406141427
- UPC #
- 767893226275
- Country of Origin
- Türkiye
Dimensions
- Height
- 12 in
- Length
- 12 in
- Width
- 5 in
Details
- Color
- Beige
- Housing Finish
- Satin Nickel
- Lamp Type
- B10
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Lamp Quantity
- 1
- Bulb Technology
- LED
- Fixture Wattage
- 5W
- Material
- Brass/Steel
- Fixture Type
- Cord
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Series
- Plato
- Lamp Base
- Medium base
- Lamp Included
- Yes
Description
The Plato is a playful double-glass pendant, with a cylinder-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Amber colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amber glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.