Besa Vila Stem Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-447007-LED-BK

  • Zoro # G915614818


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Style
Contemporary
Finish
Opal Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-447007-LED-BK
Zoro #
G915614818
UPC #
768031299090
Country of Origin
China

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Style
Contemporary
Finish
Opal Matte
Lumens
800
Rated Life
30000
Item
Pendant
Voltage
120V
CRI
90+
Fixture Wattage
9W
Shade Material
Glass
Lamp Included
Yes
Color Temperature
3000K
Lighting Technology
LED
Glass Color
White
Material
Brass/Steel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.