Besa Wanda 12 Pendant, Blue Bubble, Black Finish, 1x 3W LED

  • Mfr # 1XT-WAND12BL-LED-BK

  • Zoro # G015615098


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Dimmable
Yes
CRI
90+
Material
Brass/Aluminum
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-WAND12BL-LED-BK
Zoro #
G015615098
UPC #
768662304866
Country of Origin
China

Dimensions

Shade Diameter
2.25 in
Height
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Dimmable
Yes
CRI
90+
Material
Brass/Aluminum
Voltage
12V
Damp/Wet Rating
Dry
Fixture Wattage
3W
Number of Lights
1
Style
Transitional
Lamp Included
Yes
Glass Color
Blue
Color Temperature
3000K
Rated Life
25000
Finish
Blue Bubble
Lumens
300
Lighting Technology
LED
Item
Pendant
UL or ETL Listing
ETL
Fixture Socket Type
G4 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR11

Description

The Wanda 12 LED Pendant is composed of a narrow transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the splash of concealed LED downlight makes the Wanda ideal for task oriented applications. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.