
Besa Wave 10 Outdoor Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-462761-BK
Zoro # G715562937
product price:Â $463.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Style
Contemporary
UL Listed
UL
Light Bulb Wattage
60W
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-462761-BK
Zoro #
G715562937
UPC #
768942304869
Country of Origin
Germany
Dimensions
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
10 in
Shade Height (in Inches)
9 in
Details
Item
Pendant
Number of Lights
1
Style
Contemporary
UL Listed
UL
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Clear
Dimmable
Yes
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Installation Location Rating
Damp
Fixture Finish
Black
Glass/Shade Color
Clear
Material
Brass/Steel
cUL or cETL Listing
cUL
Voltage
120V
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.