
Besa Wave 10 Pendant, Amber, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-462782-BK
Zoro # G915615150
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Voltage
120V
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-462782-BK
Zoro #
G915615150
UPC #
767893291372
Country of Origin
Germany
Dimensions
Height
9 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Voltage
120V
Glass Color
Beige
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Fixture Wattage
60W
Finish
Amber
Style
Contemporary
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.