Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Wave 10 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-462702-BK

  • Zoro # G215615140


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Height
9 in
Damp/Wet Rating
Damp
Finish
Smoke
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-462702-BK
Zoro #
G215615140
UPC #
768055299335
Country of Origin
Germany

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Finish
Smoke
Number of Lights
1
Glass Color
Gray
Voltage
120V
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
60W
Material
Brass/Steel
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.