
Besa Zen Cable Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ZENCL-BK
Zoro # G315614913
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Voltage
120V
Fixture Wattage
60W
Style
Transitional
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ZENCL-BK
Zoro #
G315614913
UPC #
767893296698
Country of Origin
Turkey
Dimensions
Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Voltage
120V
Fixture Wattage
60W
Item
Pendant
Style
Transitional
Glass Color
Clear
Shade Material
Glass
Finish
Clear Bubble
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
The Zen Clear Pendant is a transitional design composed of a transparent Clear Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.