
Besa Zen Cable Pendant, Clear Bubble, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ZENCL-BR
Zoro # G215614891
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
60W
Glass Color
Clear
Finish
Clear Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ZENCL-BR
Zoro #
G215614891
UPC #
767893296704
Country of Origin
Turkey
Dimensions
Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
60W
Item
Pendant
Glass Color
Clear
Finish
Clear Bubble
Number of Lights
1
Style
Transitional
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Description
The Zen Clear Pendant is a transitional design composed of a transparent Clear Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.