
Besa Zen Cable Pendant, Gold Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ZENGD-BK
Zoro # G115614892
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Dimmable
Yes
Shade Diameter
9 in
Style
Transitional
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ZENGD-BK
Zoro #
G115614892
UPC #
767893296759
Country of Origin
Turkey
Dimensions
Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Number of Lights
1
Dimmable
Yes
Style
Transitional
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Voltage
120V
Glass Color
Gold
Fixture Wattage
60W
Item
Pendant
Finish
Gold Bubble
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Description
The Zen Gold Pendant is a transitional design composed of a transparent Gold Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.