Besa Zen Cable Pendant, Latte Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ZENLT-SN

  • Zoro # G515615185


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Glass Color
Beige
Style
Transitional
Finish
Latte Bubble
Shade Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-ZENLT-SN
Zoro #
G515615185
UPC #
767893296865
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Dimmable
Yes
Glass Color
Beige
Style
Transitional
Finish
Latte Bubble
Voltage
120V
Fixture Wattage
60W
Material
Brass/Steel
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Satin Nickel
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Zen Latte Pendant is a transitional design composed of a transparent Latte Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.