Besa Zen Outdoor Pendant, Gold Bubble, Black Finish, 1x 8W LED Filament

  • Mfr # OP-ZENGD-EDIL-BK

  • Zoro # G615563041


product price:  $450.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Dimmable
Yes
Finish
Gold Bubble
Bulb Included
Yes
UL Listed
UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-ZENGD-EDIL-BK
Zoro #
G615563041
UPC #
769012304864
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
6.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
9 in

Details

Item
Pendant
Number of Lights
1
Dimmable
Yes
Finish
Gold Bubble
Bulb Included
Yes
UL Listed
UL
Light Bulb Wattage
8W
Style
Transitional
Shade Material
Glass
Color Temperature
3000K
Fixture Socket Type
Medium base (E26)
Voltage
120V
Bulb Shape
A19
Material
Brass/Steel
Fixture Finish
Black
Lumens
800
cUL or cETL Listing
cUL
Lighting Technology
EDIL
Life hours
15000
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Installation Location Rating
Damp
Glass/Shade Color
Gold
CRI
90+

Description

The Zen Gold Pendant is a transitional design composed of a transparent Gold Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.