Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Zen Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ZENCL-BK

  • Zoro # G715614193


product price: $328.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Material
Glass
Shade Diameter
9 in
Height
6.7 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ZENCL-BK
Zoro #
G715614193
UPC #
767893294410
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Shade Material
Glass
Number of Lights
1
Finish
Clear Bubble
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Transitional
Fixture Wattage
60W
Glass Color
Clear
Item
Pendant
Dimmable
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black

Description

The Zen Clear Pendant is a transitional design composed of a transparent Clear Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.