
Besa Zen Stem Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ZENBL-BK
Zoro # G215613351
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
Blue
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ZENBL-BK
Zoro #
G215613351
UPC #
768295301737
Country of Origin
Turkey
Dimensions
Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
Blue
Style
Transitional
Finish
Blue Bubble
Fixture Wattage
60W
Dimmable
Yes
Number of Lights
1
Material
Brass/Steel
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Zen Blue Pendant is a transitional design composed of a transparent blue Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.