Lighting, 29"h, Table Lamp, Green Ceramic, Ivory / Cream Shade, Contemporary, Modern
- Mfr # I 9946
- Zoro # G722721488
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Height
29 in
Width
17 in
Material
Ceramic,Metal,Polyester
Color
Green
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9946
- Zoro #
- G722721488
- UPC #
- 680796095703
- Country of Origin
- China
Dimensions
- Height
- 29 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Ceramic,Metal,Polyester
- Color
- Green
- Item
- Lighting
- Design Style
- Contemporary
- Includes
- Parts and Assembly Guide
Description
Bring some spark to your living room, bedroom, and home office space home with this stunning 29"h table lamp, featuring an eye-catching gradient green ceramic body resting on a sturdy, clear acrylic base, adding a splash of color to your decor. This stylish and fashionable lighting piece is complemented by a contemporary ivory fabric shade that beautifully diffuses light to create a warm ambiance. With the convenient 3-way switch that accommodates a 3-way bulb up to 100W (not included), you can easily adjust the brightness to suit your mood. This decorative lamp is not only functional but also a standout accent for your end or side table, nightstand, or console table. Brighten your space and elevate your decor with this contemporary table lamp that perfectly blends form and function while staying on-trend.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.