Zoro Homepage

Besa Zoro Sconce, Black Finish, 2x11W LED

  • Mfr # ZORO-LED-BK

  • Zoro # G615563034


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12 in
Lumens
1200
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZORO-LED-BK
Zoro #
G615563034
UPC #
769044304863
Country of Origin
China

Dimensions

Height
12 in
Diameter/Width (in Inches)
6.25 in
Extension/Depth (in Inches)
4 in
Shade Length/Depth (in Inches)
4 in
Shade Diameter/Width (in Inches)
6.25 in
Height of Center (in Inches)
3.125 in
Shade Height (in Inches)
12 in

Details

Item
Outdoor
Voltage
120V
Lumens
1200
Finish
Black
Glass Color
Black
CRI
90+
Color Temperature
3000K
Damp/Wet Rating
Damp
Lighting Technology
LED
Dimmable
Yes
Fixture Wattage
11W
Rated Life
25000
Number of LEDs
2
Lamp Included
Yes
Mounting
Vertical
Fixture Socket Type
Integrated
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
Integrated
UL or ETL Listing
ETL
Fixture Finish
Black
ADA Compliant (Y/N)
Yes
Shade Material
Aluminum
Style
Contemporary
Material
Aluminum

Description

The Zoro metal wall sconce embodies timeless elegance with its classic half-cylinder shade. Available in both White and Black finishes, this fixture exudes versatility and style. The innovative design of Zoro features top and bottom lighting, providing a balanced and enchanting illumination that beautifully complements any interior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.