Billow 15 Outdoor Sconce, Opal/Silver, Silver Finish, 2x8W LED

  • Mfr # BILLOW15-LED-SL

  • Zoro # G906136930


product price:  $495.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.5
Length
6.875
Glass Color
White
Fixture Wattage
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BILLOW15-LED-SL
Zoro #
G906136930
UPC #
767893248369
Country of Origin
Turkey

Dimensions

Height
15.5
Length
6.875

Details

Voltage
120V
Glass Color
White
Fixture Wattage
8W
Lamp Type
A19
Lamp Quantity
2
Housing Material
Aluminum

Description

The Billow 15 outdoor sconce is composed of a silver finished mounting bracket and opal/silver blown glass diffuser, with matching painted side panels. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.