
Boca 3 Cord Pendant, Clear, Bronze Finish, 1x35W Halogen
Mfr # 1XT-BOCA3CL-BR
Zoro # G606139576
product price: $337.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-BOCA3CL-BR
Zoro #
G606139576
UPC #
767893227883
Country of Origin
China
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Material
Brass/Aluminum
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
35W
Fixture Type
Cord
Description
The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.