
Bolla Mini Sconce, Cocoon, Satin Nickel Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1WZ-412260-SN
- Zoro # G406142004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-412260-SN
Zoro #
G406142004
UPC #
767893710224
Country of Origin
China
Dimensions
Height
6.875
Length
5.875
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Brass/Steel
Housing Finish
Satin Nickel
Bulb Technology
Standard
Lamp Type
A19
Lamp Quantity
1
Fixture Wattage
60W
Color
Cocoon
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This décor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.