
Bolla Mini Sconce, Habanero, Satin Nickel Finish, 1x9W LED (Discontinued)
- Mfr # 1WZ-4122HB-LED-SN
- Zoro # G806142093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-4122HB-LED-SN
Zoro #
G806142093
UPC #
767893952938
Country of Origin
Türkiye
Dimensions
Height
6.875
Length
5.875
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Orange
Housing Finish
Satin Nickel
Fixture Wattage
9W
Lamp Type
A19
Housing Material
Brass/Steel
Bulb Technology
LED
Lamp Quantity
1
Color
Habanero
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.