
Bolla Mini Sconce, Magma, Chrome Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1WZ-4122MA-CR
- Zoro # G606142613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-4122MA-CR
Zoro #
G606142613
UPC #
767893937096
Country of Origin
Turkey
Dimensions
Height
6.875
Length
5.875
Details
Fixture Voltage
120V
Glass Color
Red
Lamp Quantity
1
Fixture Wattage
60W
Lamp Type
A19
Housing Material
Brass/Steel
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.