
Bolla Mini Sconce, Opal Matte, Chrome Finish, 1x9W LED (Discontinued)
- Mfr # 1WZ-412207-LED-CR
- Zoro # G906141194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-412207-LED-CR
Zoro #
G906141194
UPC #
767893952600
Country of Origin
China
Dimensions
Height
6.875
Length
5.875
Width
7 in
Details
Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Fixture Wattage
9W
Lamp Quantity
1
Lamp Type
A19
Lamp Base
GU24
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Included
Yes
Finish
Chrome
Series
Bolla
Body Material
Glass
Item
Sconce
Style
Contemporary
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.