Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolla Pendant, Amber Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1BT-412218-LED-BR

  • Zoro # G916467024


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Series
Bolla
Voltage
120V
Height
5.25 in
Length
5.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-412218-LED-BR
Zoro #
G916467024
UPC #
767893849597
Country of Origin
China

Dimensions

Height
5.25 in
Length
5.875 in
Width
5.875 in

Details

Number of Lights
1
Item
Pendant
Series
Bolla
Voltage
120V
Housing Finish
Bronze
Damp/Wet Rating
Damp
Dimmable
Yes
Material
Brass/Steel
Lamp Base
GU24
Color
Amber Cloud
Style
Contemporary
Shade Material
Glass
Lamp Included
Yes

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.