
Bolla Pendant, Amber Cloud, Satin Nickel Finish, 1x 9W LED
Mfr # 1BT-412218-LED-SN
Zoro # G616467010
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Style
Contemporary
Color
Amber Cloud
Lamp Base
GU24
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-412218-LED-SN
Zoro #
G616467010
UPC #
767893849603
Country of Origin
China
Dimensions
Height
5.25 in
Length
5.875 in
Width
5.875 in
Details
Shade Material
Glass
Style
Contemporary
Color
Amber Cloud
Lamp Base
GU24
Housing Finish
Satin Nickel
Series
Bolla
Voltage
120V
Lamp Included
Yes
Item
Pendant
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.