Zoro Homepage

Bolla Pendant Satin Nickel Red Cloud 1x50W MAX E12 base

  • Mfr # 1BT-4122RC-SN

  • Zoro # G416467012


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Lamp Base
E12 (Candelabra)
Style
Contemporary
Housing Finish
Satin Nickel
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-4122RC-SN
Zoro #
G416467012
UPC #
769379304866
Country of Origin
China

Dimensions

Height
5.25 in
Width
5.875 in
Length
5.875 in

Details

Lamp Included
No
Lamp Base
E12 (Candelabra)
Style
Contemporary
Housing Finish
Satin Nickel
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Number of Lights
1
Series
Bolla
Item
Pendant
Color
Red Cloud

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10' SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.